Nura Mid-Century Modern Walnut Brown Finished Wood and Rattan King Size 5-Piece Bedroom Set
- Mfr # 241-9823-9805-11298-11298-11299-11300-ZORO
- Zoro # G012302595
product price:Â
$
1,368.99
/ea
Free Shipping & Returns
Key Features
Color
Walnut Brown/Brown
Material
Rubber Wood/MDF/LVL/ Synthetic Rattan(HB panel)
Overall Height
86.5"
Overall Width
83.3"
Overall Length
13"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 241-9823-9805-11298-11298-11299-11300-ZORO
- Zoro #
- G012302595
- UPC #
- 193271433582
- Country of Origin
- Malaysia
- Color
- Walnut Brown/Brown
- Material
- Rubber Wood/MDF/LVL/ Synthetic Rattan(HB panel)
- Includes
- One King Size Bed Frame; One King Size Headboard; Two Nightstand; One Chest; One Dresser
- For Use With
- Bedroom
- Style
- Mid-Century
- Care instruction
- Wipe Clean
- Assembly
- Assembly Required(Instructions Comes with the box)
Dimensions
- Overall Height
- 86.5"
- Overall Width
- 83.3"
- Overall Length
- 13"
Description
Craft a personal oasis of classic elegance in your bedroom with the fantastic Nura bedroom set. Made in Malaysia, this mid-century set includes one bed, one chest, one dresser, and two nightstands crafted from sturdy wood. The dresser and chest offer plentiful storage space to organize your bedroom, while the nightstands provide superb nighttime convenience. The Nura requires assembly and features wood slats for mattress support, eliminating the need for a box spring. Woven rattan embellishments lend traditional vigor, making the Nura bedroom set a remarkable arrangement for any bedroom.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.