Shop BALI & PARI
See all product information
Create Account
Nata Bohemian Woven Natural Grasscloth 1-Drawer Nightstand
- Mfr # 254-14032-ZORO
- Zoro # G323547357
product price:Â
$
335.99
/ea
Free Shipping & Returns
Key Features
Material
Grasscloth (Outer Layer), MDF
Height
24 in
For Use With
Bedroom
Size
1-Drawer
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 254-14032-ZORO
- Zoro #
- G323547357
- UPC #
- 193271447725
- Country of Origin
- Indonesia
Dimensions
- Height
- 24 in
- Size
- 1-Drawer
- Length
- 18 in
- Width
- 22 in
Details
- Material
- Grasscloth (Outer Layer), MDF
- For Use With
- Bedroom
- Style
- Bohemian
- Color
- Natural, Gold
- Assembly
- Assembled
Description
Enkindle an ambiance of natural bliss in your space with the lovely Nata nightstand. Meticulously handcrafted by skilled Indonesian artisans, this bohemian piece consists of a sturdy wood frame beautifully embellished with woven natural grassscloth. The drawer provides secure storage space, reserving the lower shelf to accommodate larger items. The Nata will arrive fully assembled and features an elegant ring pull that stands out brilliantly against the woven exterior. With a streamlined silhouette, the Nata nightstand blends well with any bedroom layout. Disclaimer: Grasscloth is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.