Aster Modern Bohemian Natural Brown Rattan Armchair

  • Mfr # 225-13073-ZORO

  • Zoro # G707479731


product price:  $329.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Frame Material
Natural Rattan, Fabric "100% Cotton" , Foam
Overall Height
31.5
Overall Length
24.8
Arm Style
Bohemian
Color
White/Natural Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
225-13073-ZORO
Zoro #
G707479731
UPC #
193271364329
Country of Origin
Indonesia

Dimensions

Overall Height
31.5
Overall Length
24.8
Overall Width
24.4

Details

Frame Material
Natural Rattan, Fabric "100% Cotton" , Foam
Arm Style
Bohemian
Color
White/Natural Brown
Includes
One (1) Chair
Assembled/Unassembled
Assembled

Description

Enjoy a blissful atmosphere to relax and unwind with the remarkable Aster armchair Handmade in Indonesia, this boho piece consists of natural rattan frame fitted with a plush seat cushion Its rounded backrest curves around featuring a stunning geometric design from every angle The Aster will arrive fully assembled and utilizes a curved rattan base for excellent stability and support Offering superb relaxation with a distinct personality, the Aster armchair is sure to transform any spaceDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.