Shop FLASH FURNITURE
See all product information
Kids Recliner, 25" to 39" x 28", Upholstery Color: Green, Weight Capacity: 90 lb.
Mfr # BT-7950-KID-GRN-GG
Zoro # G3618461
product price:Â $177.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
90 lb.
Frame Material
Hardwood, Plastic
Overall Depth
25" to 39"
Overall Height
28
Category Type
Recliner
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BT-7950-KID-GRN-GG
Zoro #
G3618461
UPC #
847254018104
Country of Origin
China
Dimensions
Overall Depth
25" to 39"
Overall Height
28
Overall Length
39
Overall Width
24.5
Details
Weight Capacity
90 lb.
Frame Material
Hardwood, Plastic
Category Type
Recliner
Item
Kids Recliner
Upholstery Color
Green
Color
Green Vinyl
Material
Foam, Hardwood, Vinyl
Weight
25
Capacity
90
Description
Green Vinyl Kids Recliner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.