Astin Platform Bed with Pleated Skirt- Fabric Upholstered Bed Frame with Panel Headboard, Queen
- Mfr # 266-14582-ZORO
- Zoro # G323546480
product price:Â
$
973.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric "100% Polyester", Foam, Frame: MDF+Particle Board, Poplar LVL(Bed Slats)
Size
Queen
Color
Beige
For Use With
Bedroom
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 266-14582-ZORO
- Zoro #
- G323546480
- UPC #
- 193271493272
- Country of Origin
- Malaysia
- Material
- Fabric "100% Polyester", Foam, Frame: MDF+Particle Board, Poplar LVL(Bed Slats)
- Color
- Beige
- For Use With
- Bedroom
- Assembly
- Unassembled
- Style
- Modern
Dimensions
- Size
- Queen
- Overall Length
- 86 in
- Overall Height
- 46.1 in
- Overall Width
- 65.2 in
Description
Graceful relaxation manifests through the timeless serenity of the Astin platform bed. Made in Malaysia, this modern piece consists of a sturdy wood frame padded with plush foam and upholstered in soft fabric. Its broad headboard maintains a smooth, lustrous display while the pleated skirt outlining the frame creates a vibrant display rich with dynamic geometry. The Astin requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. With a welcoming aesthetic, the Astin platform bed is a wonderful bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.