Timila Modern and Contemporary Light Pink Velvet Fabric Upholstered Full Size Daybed with Trundle
- Mfr # 213-11549-ZORO
- Zoro # G707479595
product price:Â
$
699.99
/ea
Free Shipping & Returns
Key Features
Color
Light Pink
Material
Fabric "100% Polyester",Plywood,MDF,LVL,Wood,Veneer,Foam
Overall Height
45.9
Overall Width
81.5
Overall Length
59.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 213-11549-ZORO
- Zoro #
- G707479595
- UPC #
- 193271183753
- Country of Origin
- Malaysia
Dimensions
- Overall Height
- 45.9
- Overall Width
- 81.5
- Overall Length
- 59.1
Details
- Color
- Light Pink
- Material
- Fabric "100% Polyester",Plywood,MDF,LVL,Wood,Veneer,Foam
- For Use With
- Kids Room
- Includes
- One (1) Full Size Daybed; One (1) Twin Size Trundle
Description
Rest and lounge with your cares aside in the glamorous yet sprightly design of the Timila daybed Made in Malaysia, this stunning piece is comprised of a wood frame padded with soft foam and upholstered in sumptuous velvet fabric Scalloped edges form a pleasant, seashellinspired silhouette while the rollout trundle provides easy accommodations for overnight guests The Timila requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring Gently sloping armrests complete the look, making the Timila daybed a wonderful addition to any bedroom
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.