Shop BAXTON STUDIO
Create Account
BBT2030-Dresser-Black Luminescence Black Faux Leather Upholstered Dresser - 31.5 x 52.75 x 18.13 in.
- Mfr # 847321029125
- Zoro # G724216630
product price:Â
$
1,050.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 847321029125
- Zoro #
- G724216630
- UPC #
- -
- Country of Origin
- China
Description
Crystallize your decorating vision with our Luminescence Wood Contemporary Upholstered Dresser. Sporting faux crystal buttons and drawer pulls plus chrome-plated steel legs, this bedroom-furniture piece positively shines. Black faux-leather padded exterior features soft-edged top corners for a contemporary, contoured appearance. Six drawers provide plenty of storage space. Wooden-frame construction provides outstanding durability. Features Contemporary upholstered dresser. Black faux leather. Plywood and hardwood frame with polyurethane foam padding. Six drawers, each with faux crystal buttons and drawer pulls. Chrome-plated steel legs. Minor assembly required. Set Includes: One 1 Dresser. Care Instruction: Wipe with damp cloth, either with or without a small amount of mild soap test first, then wipe dry. . Dimension: Dimensions: 31.5 in High x 52.75 in Wide x 18.13 in Deep. Drawers: 5 in High x 22.75 in Wide x 15.75 in Deep. Legs Height: 3.9 in High. Specifications Color: Black. Style: Contemporary. Composition: Faux Leather, Hardwood, Plywood, MDF. Outdoor Use: No. Assembly Required: Yes. Warranty: 30 Day Limited. Country Of Origin: Malaysia. Weight: 107.36 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.