Nikolai Mid-Century Beige Fabric and Wenge Brown Wood 6-Drawer Dresser
- Mfr # 255-14057-ZORO
- Zoro # G523547232
product price:Â
$
503.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, Ash Veneered MDF, Fabric "100% Polyester", Foam
Color
Beige, Wenge Brown
Style
Mid-Century
Width
47.2 in
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 255-14057-ZORO
- Zoro #
- G523547232
- UPC #
- 193271449484
- Country of Origin
- Malaysia
Dimensions
- Width
- 47.2 in
- Length
- 15.7 in
- Height
- 30.4 in
- Size
- 6-Drawer
Details
- Material
- Solid Rubberwood, Ash Veneered MDF, Fabric "100% Polyester", Foam
- Color
- Beige, Wenge Brown
- Style
- Mid-Century
- Assembly
- Unassembled
- For Use With
- Bedroom
Description
Delight in the exquisite artistry and cozy demeanor of the Nikolai dresser. Made in Malaysia, this mid-century inspired piece consists of a sturdy wood frame complete with upholstered drawer fronts. The wide tabletop serves as a fantastic display area while six drawers offer ample space to organize clothes, linens, and more. The Nikolai requires assembly and is adorned with tapered metal drawer knobs that add a luxurious touch to the piece. Tapered legs highlight the sleek geometry of the piece, making the Nikolai dresser a fantastic bedroom accessory.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.