Shop BAXTON STUDIO
See all product information
Create Account
Roni Modern White Wood 4-Drawer Chest with Scalloped Edges
- Mfr # 256-14084-ZORO
- Zoro # G723546653
product price:Â
$
405.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, MDF
Width
38 in
Style
Modern
For Use With
Bedroom
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 256-14084-ZORO
- Zoro #
- G723546653
- UPC #
- 193271451654
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood, MDF
- Style
- Modern
- For Use With
- Bedroom
- Color
- White
- Assembly
- Unassembled
Dimensions
- Width
- 38 in
- Size
- 4-Drawer
- Length
- 17.7 in
- Height
- 47 in
Description
Outfit your bedroom with the expedience and grace of the lovely Roni chest. Made in Malaysia, this contemporary piece is crafted from sturdy wood. Four interlocking drawers adeptly organize your clothes and other belongings while the scalloped trim adds a touch of modern artistry. The Roni requires assembly and is adorned with beautifully fashioned metal drawer pulls that stand out brilliantly against the clean display of the piece. Ring turned legs highlight the timeless charm of the piece, making the Roni chest an outstanding bedroom fixture.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.