Belden Boucle Wall-Mounted Headboard
- Mfr # 261-14399-ZORO
- Zoro # G423546717
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Material
Boucle Fabric "100% Polyester", Foam, MDF+Oriented Strand Board+Plywood+LVL
Color
White, Tan
Overall Width
61.4 in
Style
Modern
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 261-14399-ZORO
- Zoro #
- G423546717
- UPC #
- 193271473212
- Country of Origin
- Malaysia
Dimensions
- Overall Width
- 61.4 in
- Overall Length
- 3 in
- Overall Height
- 19.7 in
- Size
- Queen
Details
- Material
- Boucle Fabric "100% Polyester", Foam, MDF+Oriented Strand Board+Plywood+LVL
- Color
- White, Tan
- Style
- Modern
- Assembly
- Unassembled
- For Use With
- Bedroom
Description
Create the cozy oasis you deserve while maintaining a chic minimalist aura with the lovely Belden hanging headboard. Made in Malaysia, this modern piece consists of a sturdy wood frame padded with plush foam and upholstered in sumptuous boucle fabric. Its smooth panel offers a cozy embrace while faux leather piping creates a beautifully eye-catching silhouette. The Belden requires assembly and is wall mountable to accommodate your existing bed frame. Delivering efficient comfort, the Belden hanging headboard is an easy yet impactful upgrade to any layout.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.