
Bella Modern Bohemian Natural Brown Rattan Dining Chair
Mfr # 232-13092-ZORO
Zoro # G612302506
product price: $230.99
/eaKey Features
Color
Natural/Off-White
Width (In.)
21.9"
Depth (In.)
25"
Includes
One Dining Chair
Care instruction
Wipe Clean, Spot Clean for Upholstery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
232-13092-ZORO
Zoro #
G612302506
UPC #
193271368648
Country of Origin
Indonesia
Dimensions
Width (In.)
21.9"
Depth (In.)
25"
Length
38.2"
Details
Material
Natural Rattan/Fabric"70% Cotton, 30% Polyester"/Polyurethane foam
Color
Natural/Off-White
Includes
One Dining Chair
Care instruction
Wipe Clean, Spot Clean for Upholstery
Assembly
Assembled
For Use With
Dining Room
Features
Handcrafted from Natural Rattan
Style
Bohemian
Description
Encapsulate the charm of a tropical getaway in your space with the tranquil design of the Bella dining chair. Made in Indonesia, this Bohemian piece consists of a natural rattan frame wrapped in woven embellishments. The removable seat cushion is padded with plush foam and upholstered in soft fabric for superb comfort. The Bella will arrive fully assembled and features angled legs connected by a crisscross base for excellent stability and support. A wonderful expression of exotic leisure, the Bella dining chair brings a serene aura to any arrangement.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.