Shop HOMEROOTS
See all product information
Create Account
26" Gray And Black Faux Leather Swivel Low Back Counter Height Bar Chair
- Mfr # 534433
- Zoro # G822365179
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Application Type
Non-Commercial
Seat Color
Gray Black
Depth
18 in
Assembly Required
Full Assembly Needed
Width
18.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 534433
- Zoro #
- G822365179
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 18 in
- Width
- 18.5 in
- Height
- 36.5 in
Details
- Application Type
- Non-Commercial
- Seat Color
- Gray Black
- Assembly Required
- Full Assembly Needed
- Item
- Bar Chair
Description
The perfect way to add some extra seating in your home, this 26-inch gray and black faux leather swivel low back counter height bar chair will elevate the look and vibe of your room. A black manufactured wood frame is finished off with a gray faux leather seat that is the epitome of quality construction and design. The square shape of the seat combines with a low back to give this chair a comfortable and fashionable look. Designed with a footrest for comfort and convenience. 36.5-inch H x 18.5-inch W x 18-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.