Shop BAXTON STUDIO
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Benton Vintage White Canvas 4-Drawer Storage Cabinet
- Mfr # 251-13913-ZORO
- Zoro # G323546930
product price:Â
$
887.99
/ea
Key Features
Material
MDF(Frame), Metal(Legs), Canvas(Outer Surface), Aluminum Sheet (Frame Boarder), PU(Handle)
For Use With
Multiple Rooms
Height
36.6 in
Cabinet Style
Vintage
Size
4-Drawer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 251-13913-ZORO
- Zoro #
- G323546930
- UPC #
- 193271436927
- Country of Origin
- China
- Material
- MDF(Frame), Metal(Legs), Canvas(Outer Surface), Aluminum Sheet (Frame Boarder), PU(Handle)
- For Use With
- Multiple Rooms
- Cabinet Style
- Vintage
- Color
- Beige, Coffee, Black
- Assembly
- Assembled
Dimensions
- Height
- 36.6 in
- Size
- 4-Drawer
- Length
- 20.9 in
- Width
- 41.7 in
Description
The robust poise of vintage design arrives in ergonomic design with the Benton Storage Cabinet. Adeptly crafted in China, this industrial inspired piece consists of a sturdy wood frame wrapped in smooth canvas. Four drawers offer exceptional storage space to assist in decluttering and organizing busy rooms, while reserving the tabletop as a chic display area. The Benton will arrive fully assembled and is embellished with metal bands studded with nail heads for an extra touch of timeless charm. Boasting versatility in both form and function, the Benton storage cabinet transforms any setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.