Bernice Japandi Cream Boucle and Walnut Brown Wood King Bed
- Mfr # 257-14060-ZORO
- Zoro # G823546775
product price:Â
$
997.99
/ea
Key Features
Material
MDF, Plywood, Oriented Strand Board, LVL, Fabric "100% Polyester", Foam, Solid Rubberwood(Legs), LVL(Bed Slats)
Overall Height
46.9 in
Style
Japandi
For Use With
Bedroom
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 257-14060-ZORO
- Zoro #
- G823546775
- UPC #
- 193271450770
- Country of Origin
- Malaysia
- Material
- MDF, Plywood, Oriented Strand Board, LVL, Fabric "100% Polyester", Foam, Solid Rubberwood(Legs), LVL(Bed Slats)
- Style
- Japandi
- For Use With
- Bedroom
- Assembly
- Unassembled
- Color
- Cream, Walnut Brown
Dimensions
- Overall Height
- 46.9 in
- Size
- King
- Overall Length
- 84.8 in
- Overall Width
- 109.4 in
Description
Develop an environment of gentle grace for your bedroom with the exquisite Bernice platform bed. Made in Malaysia, this Japandi piece consists of a sturdy wood frame adorned with a cozy boucle fabric upholstered crescent headboard. Two built-in shelves at the ends of the headboard adeptly take the place of bulky nightstands to help organize your nightly essentials. The Bernice requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Tapered legs accentuate the sleek design of the piece, making the Bernice platform bed an outstanding bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.