Mariette Japandi Dark Grey Teddy Fabric and Walnut Brown Wood Queen Bed
- Mfr # 257-14142-ZORO
- Zoro # G623547149
product price:Â
$
505.99
/ea
Free Shipping & Returns
Key Features
Material
MDF, Plywood, Oriented Strand Board, LVL, Fabric "100% Polyester", Foam, Solid Rubberwood(Legs), LVL(Bed Slats)
Style
Japandi
Overall Width
66.1 in
For Use With
Bedroom
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 257-14142-ZORO
- Zoro #
- G623547149
- UPC #
- 193271455263
- Country of Origin
- Malaysia
- Material
- MDF, Plywood, Oriented Strand Board, LVL, Fabric "100% Polyester", Foam, Solid Rubberwood(Legs), LVL(Bed Slats)
- Color
- Dark Grey, Walnut Brown
- Style
- Japandi
- For Use With
- Bedroom
- Assembly
- Unassembled
Dimensions
- Overall Width
- 66.1 in
- Overall Height
- 38.2 in
- Overall Length
- 85.4 in
- Size
- Queen
Description
Thoughtfully crafted with expert care, the modest Mariette platform bed is sure to uplift your bedroom. Made in Malaysia, this Japandi inspired piece consists of a sturdy wood frame with a cozy headboard upholstered in sumptuously soft teddy fabric. This sleek bed features a tool free assembly process employing wood joinery for outstanding strength and stability with distinct personality. The Mariette utilizes wood slats for mattress support, eliminating the need for a box spring. Subtle channel tufting on the headboard accentuates its crisp geometry, making the Mariette platform bed a distinguished bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.