Shop BAXTON STUDIO
See all product information
Create Account
Brantley Spindle Nightstand, Black
- Mfr # 272-14805-ZORO
- Zoro # G723547636
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Material
Drawers:MDF
Frame Material
Solid Rubberwood
Style
Modern Farmhouse
Color
Black
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272-14805-ZORO
- Zoro #
- G723547636
- UPC #
- 193271505166
- Country of Origin
- Malaysia
- Material
- Drawers:MDF
- Frame Material
- Solid Rubberwood
- Style
- Modern Farmhouse
- Color
- Black
- Assembly
- Unassembled
- For Use With
- Bedroom
Dimensions
- Width
- 21.3 in
- Size
- 1-Drawer
- Length
- 17.7 in
- Height
- 24 in
Description
Develop your personal haven with the radiant beauty of the Brantley nightstand. Made in Malaysia, this farmhouse inspired piece is crafted from sturdy wood. Its familiar silhouette features turned spindle embellishments for an exquisite display that conveys the elegance of rustic design. The Brantley requires assembly and is fitted with a drawer to conveniently organize bedside essentials while reserving the tabletop for nightly use. The round drawer pull further accentuates the flowing geometry of the piece, making the Brantley nightstand a delightful bedroom complement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.