Shop BAXTON STUDIO
See all product information
Create Account
Cadmus Modern Light Grey Channel-Tufted Fabric 2-Drawer Nightstand
- Mfr # 254-13994-ZORO
- Zoro # G323546985
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric "100 % Polyester", Foam, MDF, Particle board, LVL, Plywood
Assembly
Unassembled
Color
Light Grey
Length
18.5 in
For Use With
Bedroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 254-13994-ZORO
- Zoro #
- G323546985
- UPC #
- 193271445707
- Country of Origin
- Malaysia
- Material
- Fabric "100 % Polyester", Foam, MDF, Particle board, LVL, Plywood
- Assembly
- Unassembled
- Color
- Light Grey
- For Use With
- Bedroom
- Style
- Modern
Dimensions
- Length
- 18.5 in
- Size
- 2-Drawer
- Height
- 17.1 in
- Width
- 19.1 in
Description
The sleek poise and versatility of the Cadmus nightstand combine for outstanding bedroom highlight. Made in Malaysia, this modern piece consists of a sturdy wood frame padded with plush layers of foam and upholstered in cozy fabric. Two drawers offer convenient bedside storage while the smooth wood tabletop adeptly supports nightly use. The Cadmus requires assembly and features a striking channel-tufted design for a captivating display from any angle. Adorned with slim draw pulls matching the clean geometry of the piece, the Cadmus nightstand is a beautiful bedroom fixture.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.