
Brenna Modern Bohemian Black Finished Rattan and Metal 2-Piece Dining Chair Set, PR
Mfr # 231-2PC-12827-ZORO
Zoro # G212303217
product price:Â $256.99
/pr
Free Shipping & Returns
Key Features
Material
Metal/Natural Rattan/Fabric Cotton "100% Polyester"/Foam
Width (In.)
18.9"
Depth (In.)
22.4"
Size
2-Piece Set
Style
Bohemian
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
231-2PC-12827-ZORO
Zoro #
G212303217
UPC #
193271295227
Country of Origin
Indonesia
Dimensions
Width (In.)
18.9"
Depth (In.)
22.4"
Size
2-Piece Set
Length
34.3"
Details
Material
Metal/Natural Rattan/Fabric Cotton "100% Polyester"/Foam
Color
Black
Style
Bohemian
Assembly
Assembly Required(Instructions Comes with the box)
Includes
Two Dining Chairs
For Use With
Dining Room
Care instruction
Wipe Clean, Spot Clean for Upholstery
Features
Handcrafted Natural Rattan Seat
Description
Dine with a sense of effortless serenity in the finely crafted Brenna dining chair. Made in Indonesia, this Bohemian piece consists of a solid metal frame topped with a handcrafted rattan seat. Its rounded backrest and seat are interlaid with slim rattan rods for a display of rustic elegance that enables light to flow naturally throughout the space. The Brenna requires assembly and utilizes angled legs connected by a crisscross base for excellent stability and support. Exhibiting exotic poise with minimalist charm, the Brenna dining chair brings a tranquil air to any occasion.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.