Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
41" Dark Gray Italian Leather Power Recliner Chair
- Mfr # 482246
- Zoro # G423426477
product price:Â
$
3,211.99
/ea
Key Features
Design Type
Standard Recliner
Width
41.3 in
Material
Stainless Steel
Reclining Type
Power
Length
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 482246
- Zoro #
- G423426477
- UPC #
- -
- Country of Origin
- China
- Design Type
- Standard Recliner
- Material
- Stainless Steel
- Reclining Type
- Power
- Item
- Recliners
- Upholstery Material
- Italian Leather
- Color
- Gray
- Base Type
- No Motion
- Finish
- Natural
Dimensions
- Width
- 41.3 in
- Length
- 31 in
- Depth
- 43 in
Description
Achieve maximum comfort and relaxation with the 41" dark gray italian leather power recliner. Upholstered in high grade, italian leather, this chair will provide a soft and luxurious way for you to relax and rest. Whether you are starting your day, ending your day, or sneaking in a cat nap in between, this chair is a welcome addition to your space and self-care routine. Recliners are a comfortable and practical option for living room, family room, den, bedroom, or nursery. 31" H x 41.3" W x 43" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.