Bryn Classic and Traditional Grey Fabric and Walnut Brown Finished Wood King Size Platform Bed

  • Mfr # 237-12639-9412-ZORO

  • Zoro # G412303215


product price:  $456.99
/ea
Free Shipping & Returns

Key Features

Color
Grey/Walnut Brown
Material
Fabric "100% Polyester"/Foam/Rubber Wood/MDF with Ash Veneer/LVL
Overall Height
82.5"
Overall Width
79.5"
Overall Length
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
237-12639-9412-ZORO
Zoro #
G412303215
UPC #
193271324088
Country of Origin
Malaysia

Dimensions

Overall Height
82.5"
Overall Width
79.5"
Overall Length
60"

Details

Color
Grey/Walnut Brown
Material
Fabric "100% Polyester"/Foam/Rubber Wood/MDF with Ash Veneer/LVL
For Use With
Bedroom
Includes
One King Size Bed
Assembly
Assembly Required(Instructions Comes with the box)
Style
Traditional
Care instruction
Wipe Clean, Spot Clean for Upholstery

Description

Combining cozy design with classic luxury, the Bryn platform bed is a remarkable bedroom centerpiece. Made in Malaysia, this traditional piece is crafted from sturdy wood. The broad, rectangular headboard is padded with plush foam and upholstered in soft fabric for a cozy display while button-tufted adornments evoke timeless grace. The Bryn requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. The crisp outline of the legs completes the look, making the Bryn platform bed a fantastic fixture of any bedroom.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.