Nikolai Mid-Century Beige Fabric and Wenge Brown Wood 2-Drawer Nightstand
- Mfr # 255-14055-ZORO
- Zoro # G523547294
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, Ash Veneered MDF, Fabric "100% Polyester", Foam
For Use With
Bedroom
Height
23.3 in
Color
Beige, Wenge Brown
Style
Mid-Century
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 255-14055-ZORO
- Zoro #
- G523547294
- UPC #
- 193271449446
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood, Ash Veneered MDF, Fabric "100% Polyester", Foam
- For Use With
- Bedroom
- Color
- Beige, Wenge Brown
- Style
- Mid-Century
- Assembly
- Unassembled
Dimensions
- Height
- 23.3 in
- Size
- 2-Drawer
- Length
- 15.7 in
- Width
- 18.7 in
Description
Delight in the exquisite artistry and cozy demeanor of the Nikolai nightstand. Made in Malaysia, this mid-century inspired piece consists of a sturdy wood frame complete with upholstered drawer fronts. Two drawers add convenient storage for all your bedside essentials while reserving the tabletop for nightly use. The Nikolai requires assembly and is adorned with tapered metal drawer knobs that add a luxurious touch to the piece. Tapered legs highlight the sleek geometry of the piece, making the Nikolai nightstand a fantastic bedroom accessory.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.