Kyren Modern Cream Boucle 2-Piece Dining Chair Set
- Mfr # 256-2PC-13792-ZORO
- Zoro # G623547415
product price:Â
$
317.99
/pr
Free Shipping & Returns
Key Features
Frame Material
Solid Rubberwood + MDF
Material
Fabric "100% Polyester", Foam
Length
21.1 in
Style
Modern
For Use With
Dining Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 256-2PC-13792-ZORO
- Zoro #
- G623547415
- UPC #
- 193271431915
- Country of Origin
- Malaysia
Dimensions
- Length
- 21.1 in
- Size
- 2-Piece
- Width (In.)
- 19.3 in
- Height (In.)
- 33.3 in
Details
- Frame Material
- Solid Rubberwood + MDF
- Material
- Fabric "100% Polyester", Foam
- Style
- Modern
- For Use With
- Dining Room
- Assembly
- Unassembled
- Color
- Cream, Walnut Brown
Description
Crisp craftsmanship and modish grace create the Kyren dining chair. Made in Malaysia, this modern piece consists of a solid wood frame upholstered in cozily soft boucle fabric. Its curved backrest creates a delightful embrace while its rounded seat accentuates the flowing geometry of the piece. The Kyren requires assembly and utilizes striking slatted wood legs that radiate minimalist charm for excellent stability. Teeming with modest elegance, the Kyren dining chair uplifts any arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.