Shop BAXTON STUDIO
See all product information
Create Account
Calhoun Japandi Queen Size Bed Frame
- Mfr # 253-13932-ZORO
- Zoro # G323547067
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
Material
Rubberwood, LVL(Bed Slats)
Overall Width
61 in
Overall Height
8.7 in
Style
Japandi
Size
Queen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253-13932-ZORO
- Zoro #
- G323547067
- UPC #
- 193271437627
- Country of Origin
- Malaysia
- Material
- Rubberwood, LVL(Bed Slats)
- Style
- Japandi
- Assembly
- Unassembled
- For Use With
- Bedroom
- Color
- Natural Brown
Dimensions
- Overall Width
- 61 in
- Overall Height
- 8.7 in
- Size
- Queen
- Overall Length
- 81.1 in
Description
The Calhoun bed frame adeptly anchors your bedroom with beautiful versatility. Made in Malaysia, this Japandi piece is crafted from sturdy wood. Its low platform lends a modest silhouette while rounded legs prominently stand out with geometric allure. The Calhoun requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Distinguished with smooth railings, the Calhoun bed frame is a remarkable bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.