Caliana Bobbin Four-Poster Platform Bed, King, Natural Brown
- Mfr # 264-14397-ZORO
- Zoro # G123547588
product price:Â
$
839.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubber Wood+MDF Veneer+Chipboard(Frame), LVL(Bed slats)
Overall Length
84.5 in
For Use With
Bedroom
Style
Mid-Century
Overall Height
59.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264-14397-ZORO
- Zoro #
- G123547588
- UPC #
- 193271473397
- Country of Origin
- Malaysia
- Material
- Solid Rubber Wood+MDF Veneer+Chipboard(Frame), LVL(Bed slats)
- For Use With
- Bedroom
- Style
- Mid-Century
- Color
- Natural Brown
- Assembly
- Unassembled
Dimensions
- Overall Length
- 84.5 in
- Size
- King
- Overall Height
- 59.1 in
- Overall Width
- 78.2 in
Description
The spark of artisanal craftsmanship carries on through the beautiful Caliana platform bed. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood. Turned bobbin embellishments envelop each aspect of the piece and distinguish each post with rich visual texture. The Caliana requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. With its gracefully cutout headboard, the Caliana platform bed is a lovely bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.