Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Three Piece Black Solid Wood Bedroom Set
- Mfr # 636272
- Zoro # G122910529
product price:Â
$
8,666.99
/ea
Key Features
Bed Size
King
Color
Black
Material
Solid Wood
Box Spring Required (Yes/No)
Yes
Overall Height
70 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 636272
- Zoro #
- G122910529
- UPC #
- -
- Country of Origin
- India
- Color
- Black
- Material
- Solid Wood
- Box Spring Required (Yes/No)
- Yes
- Included Headboard (Yes/No)
- Yes
- Weight Capacity
- 800 lb
- Commercial Use
- No
- Style
- Rustic
- Footboard Included
- Yes
- Item
- Bedroom Furniture Sets
- Finish
- Weathered
- Upholstered
- No
- Number of Pieces Included
- 3
- Includes
- Bed, Nightstand, Dresser
- Number of Dresser Drawers
- 6
- Assembly Required
- Full Assembly Needed
- Nightstand Included
- Yes
- Bed Included
- Yes
Dimensions
- Bed Size
- King
- Overall Height
- 70 in
- Overall Width
- 67 in
- Overall Length
- 89 in
Description
The three piece black solid wood bedroom set offers a timeless elegance for your sleeping space. Crafted with a traditional style, this set enhances the cozy atmosphere of your bedroom. The deep black color provides a striking contrast to various decor styles, making it a versatile choice for any homeowner. Comprising three essential pieces, this furniture set meets your practical needs while maintaining a chic aesthetic. Each component is designed to complement one another, ensuring a cohesive look that elevates your room’s overall appeal. Experience the perfect blend of functionality and classic design with this exquisite bedroom set, transforming your personal sanctuary into a sophisticated retreat. 70-inch h x 67-inch w x 89-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.