Callison Bedroom Set, Black, Full
- Mfr # 271-14731-14742-14736-14736-ZORO
- Zoro # G923546996
product price:Â
$
1,888.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Solid Rubberwood
Material
Drawers: MDF; Slats: LVL
For Use With
Bedroom
Style
Farmhouse
Overall Length
80.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 271-14731-14742-14736-14736-ZORO
- Zoro #
- G923546996
- UPC #
- 193271498710
- Country of Origin
- Malaysia
Dimensions
- Overall Length
- 80.3 in
- Size
- Full, 4-Piece (Bed + Dresser + Two Nightstands)
- Overall Width
- 58.5 in
- Overall Height
- 45.5 in
Details
- Frame Material
- Solid Rubberwood
- Material
- Drawers: MDF; Slats: LVL
- For Use With
- Bedroom
- Style
- Farmhouse
- Assembly
- Unassembled
- Color
- Black
Description
Illustrate an air of vibrant elegance in your space with the lovely Callison bedroom set. Made in Malaysia, this farmhouse inspired set includes one bed, one dresser, and two nightstands crafted from wood. Each piece features classic spindle designs with exquisitely crafted ringed spokes that evoke the timeless beauty of traditional design. The Callison requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Turned legs emphasize the graceful poise of the arrangement, making the Callison bedroom set an outstanding collection.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.