Shop BAXTON STUDIO
See all product information
Create Account
Callison Spindle Daybed, Twin, White
- Mfr # 271-14745-ZORO
- Zoro # G623547378
product price:Â
$
868.99
/ea
Free Shipping & Returns
Key Features
Material
Slats: LVL
Frame Material
Solid Rubberwood
Overall Width
79.1 in
Overall Height
39.2 in
For Use With
Children's Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 271-14745-ZORO
- Zoro #
- G623547378
- UPC #
- 193271498512
- Country of Origin
- Malaysia
- Material
- Slats: LVL
- Frame Material
- Solid Rubberwood
- For Use With
- Children's Room
- Assembly
- Unassembled
- Style
- Farmhouse
- Color
- White
Dimensions
- Overall Width
- 79.1 in
- Overall Height
- 39.2 in
- Overall Length
- 41.9 in
- Size
- Twin
Description
Illustrate an air of vibrant elegance in your space with the lovely Callison daybed. Made in Malaysia, this farmhouse inspired piece is crafted from solid wood. Its classic spindle frame features exquisitely fashioned ringed spokes that evoke the timeless beauty of traditional design. The Callison requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Turned legs emphasize the graceful poise of the piece, making the Callison daybed an outstanding addition to any layout.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.