Shop BAXTON STUDIO
See all product information
Create Account
Callison Spindle Dresser - 6-Drawer Horizontal Cabinet with Turned Accents for Bedroom, White
- Mfr # 271-14743-ZORO
- Zoro # G923547573
product price:Â
$
703.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Solid Rubberwood
Material
Drawers: MDF
For Use With
Bedroom
Size
6-Drawer
Style
Farmhouse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 271-14743-ZORO
- Zoro #
- G923547573
- UPC #
- 193271498451
- Country of Origin
- Malaysia
- Frame Material
- Solid Rubberwood
- Material
- Drawers: MDF
- For Use With
- Bedroom
- Style
- Farmhouse
- Assembly
- Unassembled
- Color
- White
Dimensions
- Size
- 6-Drawer
- Height
- 30.5 in
- Length
- 17.7 in
- Width
- 49.8 in
Description
Forge a disposition of vibrant elegance to your bedroom with the lovely Callison dresser. Made in Malaysia, this farmhouse inspired piece is crafted from solid wood. Six interlocking drawers offer ample space to organize clothes and linens while reserving the wide tabletop as a fantastic display area. The Callison requires assembly and features a lovely spindle design along with turned legs for a presentation of enduring beauty. Tapered metal drawer pulls add a modern touch, making the Callison dresser an exquisite bedroom complement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.