Callison Spindle Platform Bed, Black, Full
- Mfr # 271-14731-ZORO
- Zoro # G723547018
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Solid Rubberwood
Material
Slats: LVL
Overall Length
80.3 in
Size
Full
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 271-14731-ZORO
- Zoro #
- G723547018
- UPC #
- 193271498178
- Country of Origin
- Malaysia
Dimensions
- Overall Length
- 80.3 in
- Size
- Full
- Overall Height
- 45.5 in
- Overall Width
- 58.5 in
Details
- Frame Material
- Solid Rubberwood
- Material
- Slats: LVL
- Assembly
- Unassembled
- Style
- Farmhouse
- For Use With
- Bedroom
- Color
- Black
Description
Illustrate an air of vibrant elegance in your space with the lovely Callison platform bed. Made in Malaysia, this farmhouse inspired piece is crafted from solid wood. Its classic spindle headboard features exquisitely fashioned ringed spokes that evoke the timeless beauty of traditional design. The Callison requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Turned legs emphasize the graceful poise of the piece, making the Callison platform bed an outstanding bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.