
Carita Modern Bohemian Natural Brown Rattan Dining Chair
Mfr # 234-13346-ZORO
Zoro # G112302907
product price:Â $138.99
/eaKey Features
Color
Natural
Width (In.)
20.5"
Depth (In.)
23.6"
Care instruction
Wipe Clean
For Use With
Dining Room
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
234-13346-ZORO
Zoro #
G112302907
UPC #
193271398942
Country of Origin
Indonesia
Dimensions
Width (In.)
20.5"
Depth (In.)
23.6"
Length
37.8"
Details
Material
Natural Rattan Poles
Color
Natural
Care instruction
Wipe Clean
For Use With
Dining Room
Assembly
Assembled
Features
Handcrafted from Natural Rattan
Includes
One Dining Chair
Style
Bohemian
Description
Take hold of a serene aura in your space with the exotic elegance of the Carita dining chair. Handcrafted in Indonesia, this bohemian piece is comprised of beautifully handcrafted rattan. Its round backrest and seat are geometrically arranged with rattan pole for a delightful display that forms a smooth embrace. The Carita will arrive fully assembled and utilizes angled legs for excellent stability and support in charismatic design. Conveying the flare of paradise, the Carita dining chair is an exuberant addition to any arrangement.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.