Shop BAXTON STUDIO
See all product information
Create Account
Cassara Gold Scalloped Rectangular Accent Wall Mirror
- Mfr # 264-14521-ZORO
- Zoro # G623547538
product price:Â
$
361.99
/ea
Free Shipping & Returns
Key Features
Material
MDF, Mirrored Glass
Length
1 in
Height
48 in
For Use With
Multiple Rooms
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264-14521-ZORO
- Zoro #
- G623547538
- UPC #
- 193271487608
- Country of Origin
- China
- Material
- MDF, Mirrored Glass
- For Use With
- Multiple Rooms
- Assembly
- Assembled
- Style
- Vintage
- Color
- Antique Goldleaf
Dimensions
- Length
- 1 in
- Height
- 48 in
- Width
- 35.8 in
Description
Tactfully elevate the mood of any layout with the subtle grace of the Cassara accent mirror. Adeptly crafted in China, this vintage inspired piece consists of a wood frame fitted with mirrored glass. The scalloped edges of the frame create vibrant yet soothing silhouette while creating an illusion of depth. The Cassara will arrive fully assembled and is wall mountable. Infused with timeless refinement, the Cassara accent mirror embellishes any setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.