Shop BAXTON STUDIO
See all product information
Create Account
Connery Floral End Table - 3-Drawer Decorative Accent Storage Cabinet
- Mfr # 266-14581-ZORO
- Zoro # G023546926
product price:Â
$
356.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
PU Leather(Outer Material), Firwood(Legs)
Frame Material
MDF
Width
23.8 in
Height
24 in
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 266-14581-ZORO
- Zoro #
- G023546926
- UPC #
- 193271492206
- Country of Origin
- China
- Tabletop Material
- PU Leather(Outer Material), Firwood(Legs)
- Frame Material
- MDF
- Assembled/Unassembled
- Assembled
- For Use With
- Living Room
- Tabletop Color
- Multicolor, White
- Style
- Modern
Dimensions
- Width
- 23.8 in
- Height
- 24 in
- Length
- 15.7 in
- Size
- 3-Drawer
Description
The graceful utility and artistic poise of the Connery end table adeptly embellish your space. Tactfully crafted in China, this contemporary piece consists of a sturdy wood frame upholstered in smooth faux leather featuring a lovely floral design. Three drawers offer space to organize a variety of household essentials while reserving the tabletop for daily use. The Connery will arrive fully assembled and is adorned with tapered metal knobs for a touch of modern luxury. Delivering charming personality with everyday utility, the Connery end table is sure to become a beloved fixture of any setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.