Dannon Mid-Century Modern Grey Fabric and Walnut Brown Finished Wood 2-Piece Dining Chair Set

  • Mfr # 234-2PC-13288-ZORO

  • Zoro # G212302890


product price:  $229.99
/pr
Free Shipping & Returns

Key Features

Material
Rubber Wood/Fabric "100% Polyester"/USFR Foam/Synthetic Rattan(Backrest)/ Plywood(Seat base)
Color
Grey/Walnut Brown/Light Brown
Width (In.)
19.1"
Depth (In.)
20.5"
Care instruction
Wipe Clean, Spot Clean for Upholstery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234-2PC-13288-ZORO
Zoro #
G212302890
UPC #
193271391547
Country of Origin
Malaysia

Dimensions

Width (In.)
19.1"
Depth (In.)
20.5"
Length
32.7"

Details

Material
Rubber Wood/Fabric "100% Polyester"/USFR Foam/Synthetic Rattan(Backrest)/ Plywood(Seat base)
Color
Grey/Walnut Brown/Light Brown
Care instruction
Wipe Clean, Spot Clean for Upholstery
Includes
Two Dining Chairs
For Use With
Dining Room
Assembly
Assembly Required(Instructions Comes with the box)
Style
Mid-Century

Description

Enrich every meal with the traditional composure of the Dannon dining chair. Made in Malaysia, this mid-century piece consists of a sturdy wood frame embellished with woven rattan. Its bent seat is padded with plush foam and upholstered in soft fabric to encourage relaxation during both formal dinners and casual meals. The Dannon requires assembly and utilizes angled legs for excellent stability and support in classic design. Striking a poise of timeless charm, the Dannon dining chair is sure to enliven any arrangement.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.