Shop BAXTON STUDIO
See all product information
Create Account
Dansby Modern Beige Faux Shagreen 1-Drawer End Table
- Mfr # 253-14072-ZORO
- Zoro # G023547060
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Faux Shagreen PU Leather(Outer surface),Metal(Handle), MDF, Firwood(Legs)
Assembled/Unassembled
Assembled
Length
18.1 in
Width
18.1 in
Size
1-Drawer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253-14072-ZORO
- Zoro #
- G023547060
- UPC #
- 193271451005
- Country of Origin
- China
- Tabletop Material
- Faux Shagreen PU Leather(Outer surface),Metal(Handle), MDF, Firwood(Legs)
- Assembled/Unassembled
- Assembled
- Style
- Modern
- Tabletop Color
- Beige, Brass
- For Use With
- Living Room
Dimensions
- Length
- 18.1 in
- Width
- 18.1 in
- Size
- 1-Drawer
- Height
- 28.3 in
Description
Enliven the ambiance of your space with the eclectic beauty of the Dansby end table. Adeptly crafted in China, this chic piece consists of a sturdy wood frame wrapped in faux shagreen for an arresting display rich with the unique granular texture of the material. The drawer offers secure storage space while reserving the open shelf and tabletop for larger decorations. The Dansby will arrive fully assembled and is affixed with a tapered metal drawer knob that stands out against the shagreen with vogue brilliance. Sleek geometry enables the piece to blend with modern layouts, making the Dansby end table a stylish and versatile fixture.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.