
Darielle Japandi Cream Boucle Fabric and Walnut Brown Finished Rubberwood Accent Chair
Mfr # 228-12963-ZORO
Zoro # G912303135
product price:Â $209.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Fabric "100% Polyester"/Foam/Plywood / Rubberwood
Overall Depth
26.8"
Overall Length
29.5"
Color
White/Walnut Brown
Includes
One Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
228-12963-ZORO
Zoro #
G912303135
UPC #
193271361540
Country of Origin
Malaysia
Dimensions
Overall Depth
26.8"
Overall Length
29.5"
Overall Width
26.8"
Details
Frame Material
Fabric "100% Polyester"/Foam/Plywood / Rubberwood
Color
White/Walnut Brown
Includes
One Chair
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean, Spot Clean for Upholstery
For Use With
Living Room
Style
Japandi
Description
Appoint a cozy spot to relax and unwind in your space with the inviting comfort of the Darielle accent chair. Made in Malaysia, this Japandi inspired piece consists of a sturdy wood frame padded with plush layers of foam and upholstered in sumptuous boucle fabric. Its wide backrest and seat feature biscuit-tufted accents for lavish comfort while lending a geometric display. The Darielle requires assembly and utilizes splayed rubberwood legs for excellent stability and support in eye-catching design. With a simple silhouette that prioritizes relaxation, the Darielle accent chair is a soothing addition to any arrangement.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.