
Darrion Mid-Century Modern Cream Fabric and Black Finished Wood 2-Piece Dining Chair Set
Mfr # 234-2PC-13299-ZORO
Zoro # G412303338
product price:Â $258.99
/pr
Free Shipping & Returns
Key Features
Material
Rubber Wood/Fabric "100% Polyester"/USFR Foam/Synthetic Rattan(Backrest)/ Plywood(Seat base)
Width (In.)
18.5"
Depth (In.)
20.7"
Care instruction
Wipe Clean, Spot Clean for Upholstery
For Use With
Dining Room
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
234-2PC-13299-ZORO
Zoro #
G412303338
UPC #
193271391653
Country of Origin
Malaysia
Dimensions
Width (In.)
18.5"
Depth (In.)
20.7"
Length
33.5"
Details
Material
Rubber Wood/Fabric "100% Polyester"/USFR Foam/Synthetic Rattan(Backrest)/ Plywood(Seat base)
Color
Cream/Black/Light Brown
Care instruction
Wipe Clean, Spot Clean for Upholstery
For Use With
Dining Room
Includes
Two Dining Chairs
Assembly
Assembly Required(Instructions Comes with the box)
Style
Mid-Century
Description
Accumulate an air of traditional elegance in your space with the lovely Darrion dining chair. Made in Malaysia, this mid-century piece consists of a sturdy wood frame embellished with woven rattan. Its rounded seat is padded with plush foam and upholstered in soft fabric for a lavish embrace while the curved backrest provides superb comfort. The Darrion requires assembly and features angled legs for excellent stability and support in eye-catching design. Bringing robust personality to any arrangement, the Darrion dining chair transforms the feel of any space.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.