Edric Japandi Light Grey Boucle Fabric and Walnut Brown Finished Wood 2-Piece Dining Chair Set

  • Mfr # 241-2PC-13428-ZORO

  • Zoro # G412303031


product price:  $216.99
/pr
Free Shipping & Returns

Key Features

Material
Plywood / MDF / Rubber Wood/Fabric "95% Polyester, 5% Acrylic"/Polyurethane Foam
Color
Light Grey/Walnut Brown
Width (In.)
19.3"
Depth (In.)
20.1"
Assembly
Assembly Required(Instructions Comes with the box)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
241-2PC-13428-ZORO
Zoro #
G412303031
UPC #
193271407996
Country of Origin
Malaysia

Dimensions

Width (In.)
19.3"
Depth (In.)
20.1"
Length
31.1"

Details

Material
Plywood / MDF / Rubber Wood/Fabric "95% Polyester, 5% Acrylic"/Polyurethane Foam
Color
Light Grey/Walnut Brown
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Japandi
For Use With
Dining Room
Includes
Two Dining Chairs

Description

Discover a quality of timeless artistry in your space with the lovely Edric dining chair. Made in Malaysia, this Japandi piece consists of a sturdy wood frame padded with plush foam and upholstered in sumptuous boucle fabric. Its curved backrest and round seat lend smooth geometric charm while providing a cozy embrace. The Edric requires assembly and utilizes bold legs with rounded feet for excellent stability and support in graceful design. Lending a sense of rustic elegance, the Edric dining chair elevates any occasion.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.