Eilert Modern Cream Boucle and Oak Brown Wood Queen Bed
- Mfr # 257-14002-ZORO
- Zoro # G923546774
product price:Â
$
899.99
/ea
Free Shipping & Returns
Key Features
Material
MDF, Oriented Strand Board, Fabric "100% Polyester", Foam, Solid Rubberwood, LVL(Bed Slats)
For Use With
Bedroom
Style
Modern
Overall Height
41.3 in
Color
Cream, Walnut Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 257-14002-ZORO
- Zoro #
- G923546774
- UPC #
- 193271445844
- Country of Origin
- Malaysia
- Material
- MDF, Oriented Strand Board, Fabric "100% Polyester", Foam, Solid Rubberwood, LVL(Bed Slats)
- For Use With
- Bedroom
- Style
- Modern
- Color
- Cream, Walnut Brown
- Assembly
- Unassembled
Dimensions
- Overall Height
- 41.3 in
- Overall Width
- 64.6 in
- Overall Length
- 86.6 in
- Size
- Queen
Description
An aura of effortless grace envelopes any environment anchored by the lovely Eilert platform bed. Made in Malaysia, this modern piece consists of a sturdy wood frame padded with plush foam and upholstered in sumptuous boucle fabric. The exquisitely channel tufted headboard and accent footboard create an enchanting display of contemporary beauty while offering a cozy embrace. The Eilert requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Round posts accentuate the tactful craftsmanship of the piece, making the Eilert platform bed a remarkable bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.