20" Gray Solid Wood Six Drawer Double Dresser
- Mfr # 347079
- Zoro # G422908455
product price:Â
$
1,606.99
/ea
Key Features
Dresser Type
Double Dresser
Color
Gray
Finish
Chrome
Width
20 in
Number of Drawers
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 347079
- Zoro #
- G422908455
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Width
- 20 in
- Depth
- 68 in
- Length
- 41 in
Details
- Dresser Type
- Double Dresser
- Color
- Gray
- Finish
- Chrome
- Number of Drawers
- 6
- Dresser Orientation
- Horizontal
- Assembly Required
- No Assembly Needed
- Capacity
- 30 lb
- Material
- Manufactured Wood
- Item
- Dressers
- Style
- Glam
Description
Enhance your room into a visually delightful and highly functional space with this 20" gray solid wood six drawer double dresser. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, The gray coloration of this piece is neutral and will blend easily with most any decor. 41" H x 20" W x 68" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.