Shop BAXTON STUDIO
See all product information
Create Account
Eladio Modern Luxe Ivory Boucle Fabric Queen Size Bed
- Mfr # 250-13650-ZORO
- Zoro # G623547057
product price:
$
743.99
/ea
Free Shipping & Returns
Key Features
Material
Rubberwood+MDF+Plywood, Boucle Fabric "œ100% Polyester", Foam, LVL(Slats)
Assembly
Unassembled
Overall Width
76.8 in
Style
Modern Luxe
Size
Queen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 250-13650-ZORO
- Zoro #
- G623547057
- UPC #
- 193271421008
- Country of Origin
- Malaysia
Dimensions
- Overall Width
- 76.8 in
- Size
- Queen
- Overall Height
- 40.2 in
- Overall Length
- 88.8 in
Details
- Material
- Rubberwood+MDF+Plywood, Boucle Fabric "œ100% Polyester", Foam, LVL(Slats)
- Assembly
- Unassembled
- Style
- Modern Luxe
- Color
- Ivory, White
- For Use With
- Bedroom
Description
Enjoy soothing nights in the lavish embrace of the Eladio bed. Made in Malaysia, this modern luxe inspired piece consists of a sturdy wood frame padded with plush foam and upholstered in sumptuous boucle fabric. Its bold headboard is beautifully bordered with subtle tufting while the flared railing distinguishes the piece as a haven of serene respite. The Eladio requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Round, tapered legs complete the look, making the Eladio bed a tranquil bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.