Shop BAXTON STUDIO
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ralayna Modern Luxe Ivory Boucle Fabric Queen Size Bed
- Mfr # 250-13649-ZORO
- Zoro # G023546742
product price:
$
743.99
/ea
Key Features
Material
Rubberwood+MDF+Plywood, Boucle Fabric "œ100% Polyester", Foam, LVL(Slats)
Overall Height
45.3 in
Overall Length
89.4 in
Assembly
Unassembled
For Use With
Bedroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 250-13649-ZORO
- Zoro #
- G023546742
- UPC #
- 193271420995
- Country of Origin
- Malaysia
Dimensions
- Overall Height
- 45.3 in
- Overall Length
- 89.4 in
- Size
- Queen
- Overall Width
- 70.9 in
Details
- Material
- Rubberwood+MDF+Plywood, Boucle Fabric "œ100% Polyester", Foam, LVL(Slats)
- Assembly
- Unassembled
- For Use With
- Bedroom
- Style
- Modern Luxe
- Color
- Ivory
Description
Bestow yourself with the gift of immaculate rest with the gorgeous Ralayna bed. Made in Malaysia, this modern luxe piece consists of a solid wood frame generously padded with plush foam and upholstered in sumptuous boucle fabric. The rounded, lush sections of the grid tufted headboard offer a cozy embrace while the fully upholstered frame presents a look of carefree respite. The Ralayna requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Round legs highlight the flowing geometry of the piece, making the Ralayna bed a remarkable bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.