Baxton Studio
Espresso Shoe-Rack Bench
Mfr # 106-5375
Zoro # G2562479
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 12 in
- Overall Height 18 in
- Color Dark Brown
- Overall Width 24.3 in
- Type Shoe Rack Bench
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Slat Stool, Blk/Natural, Blk Vinyl Seat (XU-DG-6H3B-SLAT-BAR-BLKV-GG)
- TRADEMARK FINE ART Andy Westface 'To Be A Unicorn' Canvas Art, 18x24 (ALI10703-C1824GG)
- BOSS Race Track Conference Table, 95"Wx43"D, Mocha (N136-MOC)
- DESIGNS OF DISTINCTION Decorative Aluminum Strap - .75" W x 72" L, Chrome (01STRAP7572CR1)
- BAXTON STUDIO Kirana Glam and Luxe Navy Blue Velvet Fabric and Gold PU Leather Ottoman (175-11241-Zoro)
- BAXTON STUDIO Serge Silver Metal 2-Drawer Accent Storage Chest (160-10244)
- BAXTON STUDIO Giza Modern Bohemian Natural Brown Rattan Queen Size Wallmount Headboard (211-12753-ZORO)
- BAXTON STUDIO Linette Modern Bohemian Natural Rattan Queen Size Standalone Headboard (217-12727-ZORO)
- BAXTON STUDIO Malvina Modern Bohemian Natural Brown Rattan Queen Size Wallmount Headboard (211-12752-ZORO)
- BAXTON STUDIO Lena Mid-Century Walnut Brown Finished 5-Drawer Wood Chest (157-9535)
- QUEST MFG Home Theatre Rack with Shelves, 30U, 5' x 19" x 25", Black (HT6019-30-02)
- Baxton Studio Accent Furniture and Storage