Finch Modern Light Grey Velvet Fabric Twin Size Daybed with Trundle
- Mfr # 250-13776-ZORO
- Zoro # G623546692
product price:
$
583.99
/ea
Free Shipping & Returns
Key Features
Material
MDF, Poplar LVL(Slats), Fabric "œ100% Polyester", Foam
Size
Twin, Twin
Assembly
Unassembled
Color
Light Grey
Overall Width
86.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 250-13776-ZORO
- Zoro #
- G623546692
- UPC #
- 193271429813
- Country of Origin
- Malaysia
- Material
- MDF, Poplar LVL(Slats), Fabric "œ100% Polyester", Foam
- Assembly
- Unassembled
- Color
- Light Grey
- For Use With
- Children's Room
- Style
- Modern
Dimensions
- Size
- Twin, Twin
- Overall Width
- 86.6 in
- Overall Length
- 43.7 in
- Overall Height
- 33.1 in
Description
Manifest serene leisure in your space with the tranquil nature of the Finch daybed. Made in Malaysia, this contemporary piece consists of a sturdy wood frame generously padded with plush foam and upholstered in sumptuous velvet fabric. The soft, pillowy frame presents a scene of serenity while line tufted embellishments lend a touch of chic refinement to the piece. The Finch requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Equipped with a trundle to accommodate guests, the Finch daybed redefines any arrangement with graceful poise.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.