Shop BAXTON STUDIO
See all product information
Create Account
Florica Art Deco Black Wood Queen 4-Piece Bedroom Set
- Mfr # 255-14153-14151-14150-14149-ZORO
- Zoro # G823547017
product price:Â
$
1,825.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, Ash Veneered MDF, Fabric "91.9% Polyester, Viscose 8.1%", Foam, LVL(Bed Slats)
Style
Art-Deco
Overall Height
40.3 in
Overall Width
72.2 in
Overall Length
84.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 255-14153-14151-14150-14149-ZORO
- Zoro #
- G823547017
- UPC #
- 193271456130
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood, Ash Veneered MDF, Fabric "91.9% Polyester, Viscose 8.1%", Foam, LVL(Bed Slats)
- Style
- Art-Deco
- Color
- Beige, Black
- For Use With
- Bedroom
- Assembly
- Unassembled
Dimensions
- Overall Height
- 40.3 in
- Overall Width
- 72.2 in
- Overall Length
- 84.5 in
- Size
- 4-Piece, Queen
Description
Foster an ambiance of grace and serenity in your space with the lovely Florica bedroom set. Made in Malaysia, this Art Deco inspired set includes one bed, one dresser, one chest, and one nightstand crafted from sturdy wood. The headboard features a captivating cut-out design reminiscent of cathedral architecture while each drawer is upholstered in soothingly soft fabric. The Florica requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Tapered legs complete the sleek silhouette, making the Florica bedroom set a delightful arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.