Hoffman Dresser with Scalloped Apron and Turned Legs, White
- Mfr # 272-14816-ZORO
- Zoro # G123547625
product price:Â
$
722.99
/ea
Free Shipping & Returns
Key Features
Material
Drawers:MDF
Frame Material
Solid Rubberwood
For Use With
Bedroom
Height
31.3 in
Width
49.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272-14816-ZORO
- Zoro #
- G123547625
- UPC #
- 193271505852
- Country of Origin
- Malaysia
- Material
- Drawers:MDF
- Frame Material
- Solid Rubberwood
- For Use With
- Bedroom
- Color
- White
- Assembly
- Unassembled
- Style
- Modern Farmhouse
Dimensions
- Height
- 31.3 in
- Width
- 49.8 in
- Length
- 17.7 in
- Size
- 6-Drawer
Description
Fulfill the graceful ambiance of your home with the robust charm of the Hoffman dresser. Made in Malaysia, this farmhouse inspired piece is crafted from sturdy wood. Its classic silhouette is embellished with a scalloped front apron and ring-turned detailing along the legs to showcase the exquisite craftsmanship of the piece. The Hoffman requires assembly and features six interlocking drawers that offer ample space to organize clothes and linens. Tapered metal drawer pulls complete the look, making the Hoffman dresser a beautiful and efficient bedroom complement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.