Shop BAXTON STUDIO
See all product information
Create Account
Gemma Platform Bed with Slatted Wood Headboard, King
- Mfr # 269-11145-9409-ZORO
- Zoro # G423547066
product price:Â
$
853.99
/ea
Free Shipping & Returns
Key Features
Material
MDF Ash-Veneered Rubberwood, LVL(Bed slats)
Style
Mid-Century
Color
Ash Walnut
Size
King
For Use With
Bedroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 269-11145-9409-ZORO
- Zoro #
- G423547066
- UPC #
- 193271188734
- Country of Origin
- Malaysia
- Material
- MDF Ash-Veneered Rubberwood, LVL(Bed slats)
- Style
- Mid-Century
- Color
- Ash Walnut
- For Use With
- Bedroom
- Assembly
- Unassembled
Dimensions
- Size
- King
- Overall Width
- 79.5 in
- Overall Length
- 82.5 in
- Overall Height
- 14.9 in
Description
Refresh your bedroom with the striking design of the Gemma bed. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood. The headboard adds geometric intrigue with a unique slatted design that allows light to flow more freely throughout the room. The Gemma requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. The sleek character of the Gemma bed elevates the feel of the modern bedroom.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.