Lucera Bobbin Display Shelf, White
- Mfr # 271-14761-ZORO
- Zoro # G123547281
product price:Â
$
343.99
/ea
Free Shipping & Returns
Key Features
Material
Drawers: MDF
Frame Material
Solid Rubberwood
Assembly
Unassembled
Width
31.5 in
Size
5-Tier
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 271-14761-ZORO
- Zoro #
- G123547281
- UPC #
- 193271501168
- Country of Origin
- Malaysia
Dimensions
- Width
- 31.5 in
- Size
- 5-Tier
- Overall Height
- 62.4 in
- Overall Length
- 15.7 in
Details
- Material
- Drawers: MDF
- Frame Material
- Solid Rubberwood
- Assembly
- Unassembled
- For Use With
- Living Room
- Color
- White
- Arm Style
- Farmhouse
Description
Bring traditional flair to your space with the vintage artistry of the Lucera display shelf. Made in Malaysia, this farmhouse inspired piece is crafted from sturdy wood. Five tiers of open shelves serve as an exuberant display area to organize and exhibit a variety of books, decorations, and other knickknacks. The Lucera requires assembly and features turned bobbin embellishments along its legs for a captivating profile rich with classic charm. Subtly raised back panels offer added stability, making the Lucera display shelf a marvelous complement to any open setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.