Halia Modern Bohemian Natural Brown Rattan Queen Size Wallmount Headboard

  • Mfr # 211-12751-ZORO

  • Zoro # G707480973


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2
Overall Height
34.3
Arm Style
Bohemian
Frame Material
Natural Rattan
Overall Width
63.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211-12751-ZORO
Zoro #
G707480973
UPC #
193271289813
Country of Origin
Indonesia

Dimensions

Overall Length
2
Overall Height
34.3
Overall Width
63.8

Details

Arm Style
Bohemian
Frame Material
Natural Rattan
Includes
One (1) Queen Size Headboard
Color
Natural Brown
Assembly
Assembled

Description

Distinguish your bedroom as a personal sanctuary of tranquility with the remarkable Halia headboard Made in Indonesia, this stunning piece is handcrafted from natural rattan by skilled artisans Slim rattan rods are laid within the frame and tied together to form a striking yet smooth geometric backdrop The Halia will arrive fully assembled and features a wallmountable design that quickly and easily transforms any bedroom space Exhibiting the charm of a carefree getaway, the Halia headboard refreshes the atmosphere of the modern bedroomDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.