Shop BAXTON STUDIO

Harland Mid-Century Modern Black Faux Leather Upholstered and 2-Piece Wood Dining Chair Set

  • Mfr # Set of 2 188-11679-ZORO

  • Zoro # G003531768


product price:  $254.99
/pr
Free Shipping & Returns

Key Features

Material
Faux Leather/MDF/PU Foam/Rubberwood
Height
29.5
Overall Height
29.5
Length
21.9
Includes
Two (2) Dining Chairs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Set of 2 188-11679-ZORO
Zoro #
G003531768
UPC #
193271191277
Country of Origin
Malaysia

Dimensions

Height
29.5
Overall Height
29.5
Length
21.9
Width
19.7
Overall Length
21.9
Overall Width
19.7

Details

Material
Faux Leather/MDF/PU Foam/Rubberwood
Color
Black/Walnut Brown
Includes
Two (2) Dining Chairs
Weight
12.1

Description

Bring retro-inspired design to your home with the stunning Harland dining chair. Made in Malaysia, the Harland features a walnut brown finished wood frame that projects visual warmth into any space. The plush cushion is padded with soft foam and upholstered in smooth faux leather for lavish comfort with every meal. Requiring assembly, the angled legs of the Harland extend to form ergonomic armrests for added comfort. Tasteful and comfortable, the Harland dining chair is sure to enhance any dining occasion.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.