Shop BAXTON STUDIO
See all product information
Create Account
Roni Modern White Wood 7-Drawer Dresser with Scalloped Edges
- Mfr # 256-14085-ZORO
- Zoro # G723546950
product price:Â
$
829.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, MDF
Assembly
Unassembled
Width
47.6 in
Height
32.8 in
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 256-14085-ZORO
- Zoro #
- G723546950
- UPC #
- 193271451661
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood, MDF
- Assembly
- Unassembled
- Style
- Modern
- Color
- White
- For Use With
- Bedroom
Dimensions
- Width
- 47.6 in
- Height
- 32.8 in
- Size
- 7-Drawer
- Length
- 18.9 in
Description
Outfit your bedroom with the expedience and grace of the lovely Roni dresser. Made in Malaysia, this contemporary piece is crafted from sturdy wood. Seven interlocking drawers adeptly organize your clothes and other belongings while the scalloped trim exudes modern artistry. The Roni requires assembly and is adorned with beautifully fashioned metal drawer pulls that stand out brilliantly against the clean display of the piece. Ring turned legs highlight the timeless charm of the piece, making the Roni dresser an outstanding bedroom fixture.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.